Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 50143209
    50143209
    Leuze Sensors, BCL 200i Series
    Item Number
    50143209
    MFG Item Number
    50143209
    Series
    BCL 200i
    Product Description
    BCL 208i SM 110
    Specifications
    Specifications
    Type Stationary Barcode Scanner
    Light Source Laser-Red
    Operating Voltage 18-30 VDC
    Interface Type Ethernet
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50143210
    50143210
    Leuze Sensors, BCL 200i Series
    Item Number
    50143210
    MFG Item Number
    50143210
    Series
    BCL 200i
    Product Description
    BCL 208i R1M 110
    Specifications
    Specifications
    Type Stationary Barcode Scanner
    Light Source Laser-Red
    Operating Voltage 18-30 VDC
    Interface Type Ethernet
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 50143211
    50143211
    Leuze Sensors, BCL 200i Series
    Item Number
    50143211
    MFG Item Number
    50143211
    Series
    BCL 200i
    Product Description
    BCL 248i SM 110
    Specifications
    Specifications
    Type Stationary Barcode Scanner
    Light Source Laser-Red
    Operating Voltage 18-30 VDC
    Interface Type PROFINET
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 50143212
    50143212
    Leuze Sensors, BCL 200i Series
    Item Number
    50143212
    MFG Item Number
    50143212
    Series
    BCL 200i
    Product Description
    BCL 248i R1M 110
    Specifications
    Specifications
    Type Stationary Barcode Scanner
    Light Source Laser-Red
    Operating Voltage 18-30 VDC
    Interface Type PROFINET
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved